Hole Cover in Matte Black
Litze Hole Cover in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Includes installation hardware
- Accommodates up to 3" deck thickness
- 1/3" overall height
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- Diameter:
- 2-1/4 in
- Faucet Part Type:
- Faucet Hole Cover
- GSA Approved:
- No
- Height:
- 19/50 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No