Brizo
Litze Metal Handle in Luxe Gold
Part #DHL6033GL | Item #7212276 | Manufacturer Part #HL6033-GL
Product Details
- Handles are ADA compliant
- Model number = one set of handles for LHP models
- Textural knurling detail
ADA Compliant
Specifications
ADA Compliant: Yes
Collection: Litze
Color Finish: Luxe Gold
Color Finish Category: Gold Tones
Deck Plate Included: No
Depth: 2-1/4 in
Faucet Part Type: Handle
Faucet Type: Tub & Shower Faucet
GSA Approved: No
Handle Material: Zinc
Handle Type: T-Lever
Height: 4-1/2 in
IAPMO Listed: No
Material: Zinc
Maximum Height: 4-1/2 in
NSF Certified: No
Number of Handles: Single Handle
Side Spray: No
Smart Home Enabled: No
Type: Faucet
Weight: 1.422