Litze Metal Handle in Luxe Gold

Part #DHL6632GL  |  Item #7211566  |  Manufacturer Part #HL6632-GL

$110.88 EACH
(Pricing is for Luxe Gold)

Color/Finish: Luxe Gold

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Handle is ADA compliant
  • Model number = one handle for LHP model

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Litze

Color Finish: Luxe Gold

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 2-1/4 in

Faucet Part Type: Handle

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Type: Lever

Height: 1-47/50 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 1-47/50 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.878