Floor Mount Tub Filler Lever Handle in Luxe Gold
Floor Mount Tub Filler Lever Handle in Luxe Gold
Frequently Purchased Together
Product Details
- Model number = one set of handles for LHP models
- Handles are ADA compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Depth:
- 3-14/25 in
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub Filler
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1-7/16 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Modern
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.616 lb
- Width:
- 2 in