Litze Metal Handle in Polished Chrome

Part #DHL6033PC  |  Item #7211491  |  Manufacturer Part #HL6033-PC

$92.88 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Handles are ADA compliant
  • Model number = one set of handles for LHP models
  • Textural knurling detail

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Litze

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 2-1/4 in

Faucet Part Type: Handle

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Material: Zinc

Handle Type: T-handle

Height: 4-1/2 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 4-1/2 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 1.422