Brizo
Litze Metal Handle Kit in Luxe Gold
Part #DHL5333GL | Item #7211612 | Manufacturer Part #HL5333-GL
Product Details
- Handles secure to valves with rare earth magnets
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets
- Textural knurling detail
- Include optional red and blue glide rings
ADA Compliant
Specifications
ADA Compliant: Yes
Collection: Litze
Color Finish: Luxe Gold
Color Finish Category: Gold Tones
Deck Plate Included: No
Depth: 1-1/4 in
Faucet Part Type: Handle Kit
GSA Approved: No
Handle Type: T-Lever
Height: 2-14/25 in
IAPMO Listed: No
Material: Zinc
Maximum Height: 2-14/25 in
NSF Certified: No
Number of Handles: Two Handle
Side Spray: No
Smart Home Enabled: No
Type: Faucet
Weight: 0.796