Multi Function Shower Faucet in Luxe Steel (Trim Only)
Litze® Multi Function Shower Faucet in Luxe Steel (Trim Only)
Frequently Purchased Together
Product Details
- TempAssure® thermostatic medium flow valving
- For use with MultiChoice® universal rough
- H2Okinetic® Technology with self-cleaning spray holes
- RP74785 extension kit extends rough installation up to 1 3/4"
- Jointed solid brass shower arm with two locking hinges for positioning
- Must order handles separately
- 8" multi-function raincan showerhead featuring H2Okinetic® Technology
- Independent temperature and volume control
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 5 in
- Diameter:
- 6-1/2 in
- EPA Compliant:
- Yes
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Maximum Height:
- 6-1/2 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Pause Control:
- Yes
- Pressure - High:
- 80
- Scald Guard:
- Yes
- Shape:
- Round
- Shower Arm Reach:
- 15-1/4 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Weight:
- 6.684 lb
- Width:
- 8 in