Non-Diverter Tub Spout in Luxe Steel
Litze™ Non-Diverter Tub Spout in Luxe Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7-1/2 in. long
- Solid brass construction
- Non-diverter tub spout
- Non-diverting tub spout - for use with multi-function wall mounted diverters
- High quality finish - will resist rust and corrosion through everyday use
- Covered under Brizo's limited lifetime warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Litze™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Deck Plate Included:
- No
- Depth:
- 8-1/2 in
- Diameter:
- 2-5/16 in
- End Connection 1:
- FIPS
- End Connections:
- FIPS
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-7/16 in
- Material:
- Brass
- Maximum Height:
- 2-3/4 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 7-9/16 in
- Spout Type:
- Non-diverter
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 3.112 lb
- Width:
- 1-5/16 in