Litze® Polished Nickel Cold Only Water Dispenser

Part #D61353LFCPN  |  Item #8951176  |  Manufacturer Part #61353LF-C-PN

$384.48 EACH

Color/Finish: Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 2
  • Pallet: 96
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Works with RO systems, filtered water systems, chillers, or as a cold water tap
  • 1-hole installation
  • Spout swivels 360˚
  • Accommodates up to 3 deck thickness"
  • Integrated supply tubes
  • Integrated air gap included with 1/4 tube for RO system and 3/8" tube for drain"

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.6

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Litze®

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 6 in

Dispenser Only: Yes

Dispenser Type: Cold Only

Faucet Connection: PEX

Faucet Connection Size: 3/8 in

Faucet Height: 9-7/16 in

Faucet Material: Brass

Faucet Type: Beverage Faucet

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

Handle Material: Brass

Handle Type: Lever

Height: 9-11/25 in

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 3 in

Maximum Pressure: 60 psi

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 9-11/25 in

Spout Reach: 5 in

Spout Swivel: 360°

Spout Type: High Arc, Swivel