Litze Single Full Showerhead in Polished Nickel

Part #D81335PN  |  Item #7212128  |  Manufacturer Part #81335-PN

$619.20 EACH

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Single-function, flush-mounted pendent raincan showerhead
  • Includes four shower arm lengths measuring 4", 6", 8" and 10"; allows height adjustability during installation
  • Shower arms feature ball joints allowing spray heads to be positioned by user
  • Finished spray faces

Green

Documents

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 9 in

Diameter: 9 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Green: WaterSense, Yes

Handle Material: Brass

Height: 12-5/16 in

Shape: Round

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full

WaterSense Labeled: Yes

Width: 9 in