Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)
Litze® Thermostatic Valve Trim in Luxe Steel (Handles Sold Separately)
Frequently Purchased Together
Product Details
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- TempAssure® thermostatic medium flow valving
- MUST ORDER HANDLES SEPARATELY
- RP74785 extension kit extends rough installation up to 1 3/4"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Single
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 1.906 lb