Litze Trip Lever in Polished Nickel

Part #D696335PN  |  Item #7211950  |  Manufacturer Part #696335-PN

$80.64 EACH
(Pricing is for Polished Nickel)

Color/Finish: Polished Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Litze

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 1-1/2 in

Handle Material: Zinc

Height: 5-13/100 in

IAPMO Listed: No

Maximum Height: 5-13/100 in

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

Type: Accessory

WaterSense Labeled: No

Weight: 0.536