Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)
Litze® Wall Mount Tub Filler in Luxe Nickel (Handles Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Solid brass construction
- High flow ceramic control valves
- 3-hole wall mount installation
- MUST ORDER HANDLES SEPARATELY
- RP92777 extension kit extends rough up to 1 3/4"
- MUST ORDER ROUGH SEPARATELY
- Tub drain not included
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel
- Deck Plate Included:
- No
- Depth:
- 12-69/100 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Faucet Valve Type:
- Hot/Cold
- Flow Rate:
- 9.3 gpm
- GSA Approved:
- No
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Length:
- 12-11/16 in
- Maximum Deck Thickness:
- 2-1/2 in
- Maximum Height:
- 2-3/4 in
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 11-1/2 in
- Spout Type:
- Standard Spout
- Style:
- Contemporary
- Trim Only:
- Yes
- Tub Spout Reach:
- 11-13/16 in
- Type:
- Faucet
- Valve Type:
- Disc Valve
- WaterSense Labeled:
- No
- Weight:
- 6.546 lb