Metal Handle Kit in Brushed Nickel

Part #DHK36BN  |  Item #3082346  |  Manufacturer Part #HK36-BN

$43.20 EACH

Color/Finish: Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • MUST order two handles for lav, roman tub & bidet LHP faucets; Model # = one handle
  • All handles are ADA-compliant
  • Comes with mounting screws
  • Model # indicates C = Cold, H = Hot (can use either for handshower)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125.1

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/4 in

Faucet Part Type: Handle Kit

GSA Approved: No

Handle Type: Lever

Height: 1-18/25 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 1-18/25 in

NSF Certified: No

Number of Handles: Single Handle

Side Spray: No

Smart Home Enabled: No

Weight: 0.465

Width: 3-1/2 in