Multi Function Hand Shower in Venetian Bronze
Multi Function Hand Shower in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-function handshower; H2Okinetic® Spray, Massage Spray, Pause
- 23 1/4” long slide bar with adjustable slide
- H2Okinetic® Technology with self-cleaning spray holes
- Wall mount elbow included
- 60" - 82" stretchable, finished metal hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 5-3/4 in
- Faucet Connection:
- NPT, NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 7-1/4 in
- Faucet Material:
- Plastic
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 28-21/25 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 10 in
- Maximum Height:
- 28-21/25 in
- NSF Certified:
- No
- Pause Control:
- Yes
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic Technology, Massaging Spray, Pause
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 7.15 lb