Brizo

Multichoice® Universal Rough Valve Brass Body

Part #DR60000UNBX  |  Manufacturer Part #R60000-UNBX

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • MultiChoice® Universal valve body only. Cartridge ships with trim.
  • 1/2" universal inlets accept 1/2" copper, 1/2" iron pipe, PEX or CPVC adapters
  • 1/2" universal outlets, inlets/outlets have male threads. Back-to-back capability.
  • BX = single box model; WS = with stops
  • BX = single box model
  • WS = with stops
  • Extension kit available. See trim model for details.
  • ASME A112.18.1, CSA B125.1
  • Pressure maximum: 300 psi

Specifications

ADA Compliant: No

CSA Certified: Yes

Cartridge Type: Hot Ceramic

Collection: Multichoice®

Depth: 2-3/4 in

End Connection 1: Universal

End Connection 2: Female Sweat, MNPT

End Connection 3: Female Sweat, MNPT

End Connection 4: Female Sweat, MNPT

End Connections: MNPT;Female Sweat

Handle Material: Brass

Height: 2 in

IAPMO Listed: Yes

Material: Brass

Maximum Height: 4 in

Side Spray: No

Type: Faucet

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve

Weight: 1.455