1-1/2 in. Drawer Knob in Brilliance Brushed Nickel
Odin® 1-1/2 in. Drawer Knob in Brilliance Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Mounting hardware (8-32 UNC screw) included with product
- All metal construction
- Finishes match full Odin™ suite
Specifications
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2 in
- Diameter - Base:
- 7/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 1-31/100 in
- Length:
- 1-5/16 in
- Material:
- Zinc
- Style:
- Modern
- Width:
- 1-5/16 in