Odin 1-Light Wall Sconce in Matte Black

Part #D697075BL  |  Item #4435923  |  Manufacturer Part #697075-BL

$214.56 EACH
(Pricing is for Matte Black)

Color/Finish: Matte Black

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Odin

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 4-1/2 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Etched

Height: 11-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Transitional

Material: Zinc

Maximum Height: 11-3/4 in

Number Of Lights: 1

Product Type: Accessory

Side Spray: No

Smart Home Enabled: No

UL Listed: Yes

Watts: 60

Weight: 4.15

Width: 4-5/8 in