Two Handle Cross Handle in Brilliance® Brushed Nickel
Odin® Two Handle Cross Handle in Brilliance® Brushed Nickel
Frequently Purchased Together
Product Details
- Wall-mount lavatory handle kit
- Includes 2 handles
- Handles are ADA compliant
- WD finish features Guyana teak wood
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance® Brushed Nickel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 4-3/16 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Global
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in