Two Handle Wall Mount Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
Odin® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Luxe Gold (Handles Sold Separately)
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3-hole installation
- 8 1/2" spout length; adjustable rough (2 1/8" - 3 1/4")
- Spout features hidden water-efficient, laminar flow aerator
- Must order drain separately
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
- Trim only
- Ceramic cartridge
- 1.5 gpm model also available
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B1125.1, CSA B1125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 7-7/8 in
- Faucet Height:
- 2-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Height:
- 2-69/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-69/100 in
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes