One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Odin® One Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with MultiChoice® Universal Rough
- Metal lever handle
- Single-function pressure balance cartridge
- RP81665 extension kit extends rough installation up to 1 3/4"
- 5 3/8" diameter H2Okinetic® showerhead
- Handle adjusts temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Faucet Material:
- Zinc
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- Material:
- Zinc
- Maximum Height:
- 9-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spout Reach:
- 5-1/2 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 6.585 lb