Pull Down Kitchen Faucet in Polished Nickel
Odin® Pull Down Kitchen Faucet in Polished Nickel
Frequently Purchased Together
Product Details
- Two-function pull-down wand - Aerated stream and spray
- Diamond™ valve with InnoFlex® waterways
- MagneDock® Technology - Magnetic wand docking system
- Includes staggered copper supply lines with 1/2 in. fittings
- Accommodates up to 3 in. deck thickness
- Spout rotates 360°
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 9-63/100 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- No
- Handle Material:
- Metal
- Handle Type:
- Less Handles
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 3 in
- Maximum Height:
- 12-22/25 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 6-13/16 in
- Spout Reach:
- 7-1/8 in
- Spout Swivel:
- 360°
- Spout Type:
- Arc, Swivel
- Weight:
- 5.5 lb