Roman Tub Faucet in Luxe Gold (Handle Sold Separately)
Odin® Roman Tub Faucet in Luxe Gold (Handle Sold Separately)
Frequently Purchased Together
Product Details
- 3-hole installation
- Accommodates up to 2-1/2 in. deck thickness
- Ceramic cartridge
- Must order handles separately
- Roman Tub with handshower model also available
- Must order rough separately
- Accommodates 4-1/2 in. to 10 in. between handles and spout
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Center Size:
- 9 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 11-1/2 in
- Number of Holes:
- 3 Hole
- Spout Height:
- 6-1/2 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 9 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- Yes
- Weight:
- 5.144 lb