Single Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)

This product has been replaced by

Single Handle Diverter Valve Trim in Luxe Gold
Brizo Single Handle Diverter Valve Trim in Luxe Gold
Manufacturer Part #T60875-GLLHP
You last purchased this on
 
Brizo

Odin Single Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Single Handle Diverter Valve Trim in Luxe Gold
Brizo Single Handle Diverter Valve Trim in Luxe Gold
Manufacturer Part #T60875-GLLHP
Brizo

Odin Single Handle Bathtub & Shower Faucet in Luxe Gold (Trim Only)

  • Fast #
  • Part #DT60875GL
  • Item #7720233
  • Manufacturer Part #T60875-GL
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2 individual positions, 1 shared position
  • 1/2" universal inlets/outlets
  • Diverter trim
  • MUST ORDER ROUGH SEPARATELY
  • Cartridge ships with trim
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Odin
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-11/25 in
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
GSA Approved:
No
Handle Type:
Lever
Height:
4-3/4 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
Maximum Height:
4-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Weight:
2.34 lb