Brizo Odin™ Single Handle Centerset Bathroom Sink Faucet in Matte Black D65175LFBLECO

DESCRIPTION

Brizo Odin™ Single Handle Centerset Bathroom Sink Faucet in Matte Black

D65175LFBLECO

Manufacturer Part #: 65175LF-BL-ECO

Color/Finish

Matte Black

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial, Residential
BAA Compliant
No
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Ceramic Disc
Collection
Odin™
Deck Plate Included
No
Depth
6-31/100 in
End Connection 2
IPS
End Connections
IPS
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Metal Lever
Height
2 in
Lead Law Compliant
Yes
Maximum Height
8-63/100 in
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Reach
5-1/4 in
Spout Type
Standard
Trim Only
No
Type
Faucet
WaterSense Labeled
Yes
Weight
2.9

Print