Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold (Handle Sold Separately)

You last purchased this on
 
Brizo

Odin® Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold (Handle Sold Separately)

  • Fast #
  • Part #D64075LFGLLHP
  • Item #9114684
  • Manufacturer Part #64075LF-GLLHP
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Odin® Single Handle Pull Down Kitchen Faucet with Touch Activation in Luxe Gold (Handle Sold Separately)

This product requires certification to purchase.

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • MagneDock® Technology - magnetic wand docking system
  • Two-function pull-down wand - aerated stream and spray
  • SmartTouch®Technology with TempID™– tap on/off functionality with temperature indicating LED light
  • Optional A/C adapter EP73954 available
  • Accommodates up to 3" deck thickness
  • Includes 3/8" compression fittings
  • Spout rotates 360°
  • Diamond™ Valve with InnoFlex® waterways
  • Optional escutcheon available RP71451
  • Optional voice activation technology (EP100854) available for use with connected home devices
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
17-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
No
Kitchen Faucet Type:
Pull Down, Touch Activated
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Power Source:
Battery
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
9-1/2 in
Spout Reach:
8-5/8 in
Spout Swivel:
360°
Spout Type:
High Arc
Spray Type:
Aerated Stream/Spray
Style:
Modern