Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)
Odin® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Chrome (Handles Sold Separately)
Frequently Purchased Together
Product Details
- Ceramic cartridge
- 3-hole wall-mount installation
- 8 1/2" spout length
- Laminar flow aerator
- Rough accommodates installation depths of 2 1/8" to 3 1/4"
- Must order rough separately
- Must order handles separately
- Must order drain separately
- 1.2 gpm model also available
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- Bathroom Faucet Type:
- Wall Mount, Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Reach:
- 8-1/2 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.6 lb