Zinc Handle in Luxe Gold
Odin® Zinc Handle in Luxe Gold
Frequently Purchased Together
Product Details
- Includes 2 handles
- Handles are ADA compliant
- Roman tub handle kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle
- Faucet Type:
- Tub Filler
- Handle Type:
- Cross
- Height:
- 4-1/8 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 3.448 lb
- Width:
- 3-47/50 in