DESCRIPTION

  • Extends rough installation up to 1-3/4"
  • Flow rate: 2.0 gpm at 80 psi
  • Handle adjusts temperature
  • Metal lever handle
  • Single function

Brizo Pressure Balance Shower Trim in Brilliance Brushed Nickel (Trim Only)

DT60P240BN

Color Finish

Brilliance® Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Brilliance® Brushed Nickel
Color Finish Category
Nickel Tones
Flow Rate
2 gpm
Green
WaterSense, Yes
IAPMO Listed
No
Material
Brass
NSF Certified
No
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
Yes

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.