Single Function Hand Shower in Brushed Nickel
Providence Classic™ Single Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 3/4" maximum deck thickness
- 1/4 turn ceramic cartridge
- Ledge mount or wall mount transfer valve
- Ceramic disc valve
- MUST ORDER HANDLE SEPARATELY
- 60" - 82" stretchable, finished metal hose
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Providence Classic™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-31/100 in
- Diameter:
- 2-1/8 in
- Faucet Height:
- 6 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 6 in
- IAPMO Listed -:
- Yes
- Length:
- 69 in
- NSF Certified:
- No
- Pressure - High:
- 80
- Product Type:
- Faucet
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.9 lb