Non-Diverter Tub Spout in Polished Nickel
Providence Non-Diverter Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 7/8" long
- Solid brass construction
- Non-diverter tub spout
- Coordinates with Baliza, Providence and Tresa Collections
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Providence
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-39/64 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 6-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- Weight:
- 1.7 lb