Right-Hand and Left-Hand Trip Lever in Venetian Bronze
Right-Hand and Left-Hand Trip Lever in Venetian Bronze
Frequently Purchased Together
Product Details
- Universal left front, left side or right side mount flush lever
- Installation instructions included with product
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 5 in
- Height:
- 1-1/2 in
- Length:
- 2-1/4 in
- Material:
- Zinc
- Maximum Height:
- 1-1/2 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trip Lever Location:
- Right-Hand/Left-Hand
- Weight:
- 0.597 lb
- Width:
- 9-5/8 in