Roman Tub Faucet Lever Handle Kit in Chrome
Roman Tub Faucet Lever Handle Kit in Chrome
Package Quantity Info:
EA: 1 CA: 3 PT: 864-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Handles secure to valves with rare earth magnets
- Handles are ADA compliant
- Model number = one pair of handles for LHP faucets and two pairs of handle inserts with and without H & C markings
- Optional white handle inserts available and sold separately (RP78584WH)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- WaterSense Labeled:
- No
- Width:
- 3-7/8 in