This product requires certification to purchase.

Diverter Tub Spout in Polished Nickel

Brizo

Rook Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP78581PN
  • Item #7006313
  • Manufacturer Part #RP78581PN
5 out of 5 Customer Rating
Brand image
Brizo

Rook Diverter Tub Spout in Polished Nickel

  • Fast #
  • Part #DRP78581PN
  • Item #7006313
  • Manufacturer Part #RP78581PN
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 416
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Integrated pull-up diverter tub spout
  • 9" long
  • Solid brass construction
  • Length: 9-3/4"
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Flow Rate
2 gpm
Height
3-1/2 in
Length
9-3/4 in
Characteristics & Features
Collection
Rook
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Part Type
Tub Spout
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Type
Pull Up
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
No
Application
Commercial
ASME
ASME A112.18.1
Fits Brand
Brizo
GSA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
034449793544