Diverter Tub Spout in Venetian Bronze

You last purchased this on
 
Brizo

Rook Diverter Tub Spout in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook Diverter Tub Spout in Venetian Bronze

  • Fast #
  • Part #DRP78581RB
  • Item #7006359
  • Manufacturer Part #RP78581RB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 9" long
  • Solid brass construction
  • Integrated pull-up diverter tub spout
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Rook
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
9-3/4 in
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Green Product:
Yes, WaterSense
Material:
Brass
Maximum Height:
3-1/2 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
3-1/2 in
Spout Reach:
8-5/8 in
Spout Type:
Metal pull-up tub spout
WaterSense Labeled:
Yes
Weight:
3.82 lb