No Handle Roman Tub Faucet in Venetian Bronze Trim Only
Rook® No Handle Roman Tub Faucet in Venetian Bronze Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-hole installation
- Accommodates up to 2 1/2” deck thickness
- Channel spout
- Trim only, must order rough R62707 separately
- MUST ORDER HANDLES SEPARATELY
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Ceramic cartridge
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rook®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 11-3/4 in
- Faucet Center Size:
- 11 in - 16 in
- Faucet Height:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 14 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Height:
- 7 in
- Material:
- Brass
- Maximum Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 7 in
- Spout Reach:
- 10-3/4 in
- Spout Type:
- Rigid Slip-On
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-3/4 in
- Type:
- Faucet
- WaterSense Labeled:
- Yes
- Weight:
- 8.49 lb