Single Handle Pull Down Bar Faucet in Stainless

You last purchased this on
 
Brizo

Rook® Single Handle Pull Down Bar Faucet in Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Single Handle Pull Down Bar Faucet in Stainless

  • Fast #
  • Part #D64974LFSS
  • Item #7958172
  • Manufacturer Part #64974LF-SS
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • MagneDock® Technology – magnetic docking system
  • Two-function wand: spray and stream
  • SmartTouch® Technology with TempID™ – tap on/off functionality with temperature indicating LED light
  • Comes with standard fittings
  • Euro-motion Diamond™ Valve with InnoFlex® waterways
  • Accommodates up to 3" deck thickness
  • 1-hole installation
  • Touch-Clean® nozzles – swipe away mineral deposits
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
A112.18.1
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Rook®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Deck Plate Included:
No
Depth:
10-1/2 in
Faucet Connection:
PEX
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Pull-down
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
14-14/25 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Maximum Height:
14-14/25 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Smart Home Enabled:
Yes
Spout Height:
1-14/25 in
Spout Reach:
8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Style:
Transitional
Supply Lines Included:
Yes
Type:
Faucet
Weight:
9.8 lb