Single Handle Volume Control Valve Trim in Luxe Gold
Rook® Single Handle Volume Control Valve Trim in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- Volume control has a recommended working pressure of 45-80 psi
- MUST ORDER ROUGH SEPARATELY
- Covered under Brio's limited lifetime residential and 5 year limited commercial warranty
- Premier finishing process - finish will resist rusting and corrosion through everyday use
- Coordinates with products from the Rook line seamlessly
- Valve trim only responsible for controlling the flow of water not temperature
- Rough-in valve not included
- Complies with ADA standards
- Made in America
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Rook®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 4 in
- Escutcheon Height:
- 2-7/16 in
- Escutcheon Width:
- 2-7/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2-7/16 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No
- Width:
- 4-7/32 in