Tub Spout in Luxe Nickel with Matte Black
Rook Tub Spout in Luxe Nickel with Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9 1/2" long
- Solid brass construction
- Non-diverter channel tub spout
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Rook
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Luxe Nickel/Matte Black
- Deck Plate Included:
- No
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 2-63/100 in
- Length:
- 9-1/2 in
- Material:
- Brass
- Maximum Height:
- 2-63/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Non-Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 3.442 lb