Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze (Handles Sold Separately)

You last purchased this on
 
Brizo

Rook® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze (Handles Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Brizo

Rook® Two Handle Widespread Bathroom Sink Faucet in Venetian Bronze (Handles Sold Separately)

  • Fast #
  • Part #D65361LFRBLHPECO
  • Item #7111254
  • Manufacturer Part #65361LF-RBLHP-ECO
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3-hole installation
  • Accommodates up to 2-1/2 in. deck thickness
  • Channel spout
  • Metal pop-up drain included
  • Must order handles separately
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Ceramic cartridge
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Rook®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Depth:
7-63/100 in
Drain Included:
Yes
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Height:
4-11/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Height:
4-69/100 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
3 in
Spout Reach:
5-7/16 in
Stream Type:
Laminar Stream
Style:
Modern
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
6.274 lb