18 in. Towel Bar in Brushed Nickel
RSVP® 18 in. Towel Bar in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional STRASS® Swarovski® Crystal finials or cobalt blue glass finial available
- Decorative finials available
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass
- Maximum Height:
- 2 in
- Mount Type:
- Wall
- Projection:
- 3-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 2.53 lb