36 in. Glass Wall Mirror in Brushed Bronze
RSVP® 36 in. Glass Wall Mirror in Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes O-ring for all screens
Specifications
- Collection:
- RSVP®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Brushed Bronze
- Height:
- 36 in
- Installation Type:
- Wall Mount
- Length:
- 23 in
- Material:
- Glass