4-1/8 in. 2.5 gpm Rectangular Showerhead in Polished Chrome
RSVP® 4-1/8 in. 2.5 gpm Rectangular Showerhead in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Finished spray face
- Intended for overhead raincan orientation only
- 11" x 7" single-function raincan showerhead
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 7 in
- Faucet Material:
- Plastic
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Height:
- 4-13/100 in
- Length:
- 11 in
- Maximum Height:
- 4-13/100 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Shape:
- Rectangular
- Shower Arm Reach:
- 11 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full
- WaterSense Labeled:
- No
- Weight:
- 2.75 lb
- Width:
- 7 in