Crystal Finial in Brilliance Brushed Bronze
RSVP® Crystal Finial in Brilliance Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 1-19/100 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Maximum Height:
- 2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.415 lb