Crystal Finial in Brilliance Brushed Nickel
RSVP® Crystal Finial in Brilliance Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Crystal finial
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-19/100 in
- Faucet Part Type:
- Finial
- Height:
- 2-13/100 in
- Material:
- Plastic
- Maximum Height:
- 2-13/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.495 lb