Brass Finial in Chrome
RSVP® Brass Finial in Chrome
Frequently Purchased Together
Product Details
- Small crystal finial for lavatory faucet
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- RSVP®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-3/50 in
- Handle Type:
- Knob
- Height:
- 1-19/100 in
- Material:
- Brass
- Maximum Height:
- 1-19/100 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.2 lb