Roman Tub Faucet with Handshower in Matte Black (Trim Only)
Siderna® Roman Tub Faucet with Handshower in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- 4-hole installation
- Accommodates up to 2 1/2" deck thickness
- Slip-on spout
- MUST ORDER HANDLES SEPARATELY
- 60" - 82" stretchable, finished metal hose
- Trim only, must order rough R64707 separately
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Ceramic cartridge
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 9-33/50 in
- Faucet Center Size:
- 10 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 9-3/4 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Holes:
- 4 Hole
- Spout Height:
- 3-3/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-15/16 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 6.3 lb