Roman Tub Faucet in Brushed Nickel (Trim Only)
Siderna® Roman Tub Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-hole installation
- Accommodates up to 2 1/2" deck thickness
- Slip-on spout
- Trim only, must order rough R62707 separately
- MUST ORDER HANDLES SEPARATELY
- Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
- Ceramic cartridge
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10-47/50 in
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Flow Rate:
- 18.0 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 9-3/4 in
- NSF Certified:
- No
- Number of Holes:
- 3 Hole
- Spout Height:
- 9-3/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 10-15/16 in
- WaterSense Labeled:
- Yes
- Weight:
- 5.8 lb