Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel
Siderna® Single Handle Vessel Filler Bathroom Sink Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1-hole installation
- Accommodates up to 2 1/2" deck thickness
- Spout features hidden water-efficient, laminar flow stream straightener
- 1.2 gpm models available using an ECO suffix. See current Price Book for ordering details. Technical specifications, installation and design files are comprehensive for all flow rates.
- MUST ORDER DRAIN SEPARATELY; push button or grid strainer drains available
- Ceramic cartridge
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1M, ASME A112.18.2
- Application:
- Commercial
- Bathroom Faucet Type:
- Vessel Filler
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Depth:
- 6-19/50 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Flow Rate:
- 1.5 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 12-1/4 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 1-1/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6 lb