Two Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
Siderna® Two Handle Single Function Shower Faucet in Brushed Nickel (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Independent temperature and volume control
- 8 5/8" x 5 3/4" single-function raincan showerhead
- For use with MultiChoice® Universal rough
- RP82245 extension kit extends rough installation up to 1 3/4"
- Escutcheon features neodymium rare earth magnets to simplify installation and provide secure, flush fit
- 16" decorative, solid brass shower arm
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Collection:
- Siderna®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 17-21/25 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-81/100 in
- Material:
- Brass
- Maximum Height:
- 9-81/100 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Overall Width:
- 5-45/64 in
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- Yes
- Weight:
- 9.09 lb
- Width:
- 5-45/64 in